
Sustainable
LED Button Light, 5 Watt, 200 Lumen, 2700K, 24VAC, White
Item #:
1010235
Cat #:
HR-LED90-27-WT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Button Light, 5 Watt, 200 Lumen, 2700K, 90CRI, 24 Volt AC, Electronic Transformer Required, White, Surface Or Recessed Mounting
Overview
LED Button Light, 5 Watt, 200 Lumen, 2700K, 90CRI, 24 Volt AC, Electronic Transformer Required, White, Surface Or Recessed Mounting
Also known as: HR-LED90-27-WT
Specifications
Mounting: | Recessed, Surface |
Wattage: | 5 |
Color: | White |
Volts AC: | 24 |
Lumens: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Mounting: | Recessed, Surface |
Color: | White |
Lumens: | 200 |
Light Technology: | LED |
Wattage: | 5 |
Volts AC: | 24 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)