LED Button Light, 5 Watt, 200 Lumen, 2700K, 24VAC, Black

Item #: 1010236

Cat #: HR-LED90-27-BN

UPC: 790576345437

to view pricing and more.
Documents & Guides
LED Button Light, 5 Watt, 200 Lumen, 2700K, 90CRI, 24 Volt AC, Electronic Transformer Required, Black, Surface Or Recessed Mounting

Overview

LED Button Light, 5 Watt, 200 Lumen, 2700K, 90CRI, 24 Volt AC, Electronic Transformer Required, Black, Surface Or Recessed Mounting
Also known as: 790576345437, HR-LED90-27-BN

Specifications

Mounting: Recessed, Surface
Wattage: 5
Color: Black
Volts AC: 24
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Recessed, Surface
Color: Black
Lumens: 200
Light Technology: LED
Wattage: 5
Volts AC: 24
Color Temperature: 2700 (Warm White)