This product may not be available in all locations.
Terminal Block, 25A, 600V AC/DC, 2 Connection Side, Red, 2.5mm
Item #:
101026
Cat #:
1492-L3Q-RE
UPC:
662073054894
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Red, 30 - 12 AWG, 2.5mm, 50 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Red, 30 - 12 AWG, 2.5mm, 50 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073054894, 1492-L3Q-RE
Specifications
Type: | Terminal Block, Feed Through |
Color: | Red |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Color: | Red |
Volts DC: | 600 |
Amps: | 25 |
Allowable Gauge Range: | 30 - 12 |
Customer Reviews
No reviews for this product
(0)