Panel Board, Main Breaker Kit, 200A, FXD6, 3P, 35 kAIC, 480VAC

Item #: 10104

Cat #: MBKFD3200

UPC: 783643096196

to view pricing and more.
Documents & Guides
Panel Board, Main Breaker Kit, 200 Amp, FXD6, 3-Pole, 35 kAIC, 480 Volt AC

Overview

Panel Board, Main Breaker Kit, 200 Amp, FXD6, 3-Pole, 35 kAIC, 480 Volt AC
Also known as: 783643096196, MBKFD3200

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Mounting: Panel
Poles: 3
Volts AC: 480
Type: Main Breaker
Phase: 3
Poles: 3
Amps: 200
Mounting: Panel
Volts AC: 480