
15A Isolated Ground Receptacle, White
Item #: 1010467
Cat #: NTR-15-IG-OR-WH
UPC: 027557346955
to view pricing and more.
Documents & Guides
Isolated Ground Receptacle, 15 Amp at 125 VAC, White
Overview
Isolated Ground Receptacle, 15 Amp at 125 VAC, White
Also known as: 027557346955, NTR-15-IG-OR-WH
Specifications
| Type: | Receptacle, Isolated Ground, Residential Grade, Decorator |
| Amps: | 15 |
| Color: | White |
| Volts AC: | 125 |
| Mounting: | Input |
| Type: | Receptacle, Isolated Ground, Residential Grade, Decorator |
| Color: | White |
| Mounting: | Input |
| Amps: | 15 |
| Volts AC: | 125 |