H2Omit Vent Drain, 2.64x1.25x1.25, Gray, Polyester

Item #: 101047

Cat #: AVDR4NM

UPC: 783510177638

Sign In or Register to view pricing and more.
H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. This H2Omit Vent Drain, AVDR4NM item measures 2.64x1.25x1.25 with a material of Polyester colored Gray.

Overview

H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. This H2Omit Vent Drain, AVDR4NM item measures 2.64x1.25x1.25 with a material of Polyester colored Gray.

nVent HOFFMAN HOFAVDR4NM H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. The UL-approved vent drains also function as an air pressure equalizer, reducing the harmful effects of temperature-induced vacuums that could pull water and moisture into the enclosure.

Also known as: 783510177638, AVDR4NM

Features & Benefits

  • Uses gravity to remove collected liquids
  • One-way mechanical shut-off when pressure is equalized prevents water and contaminants from entering the enclosure
  • Helps reduce corrosion that can limit the life of internal electrical and electronic components
  • Installs in a 7/8-inch hole in the bottom of enclosure with provided nut or in a 1/2-inch NPT/NPS threaded conduit hub
  • Installs in the bottom of mild steel, aluminum, stainless steel or non-metallic enclosures
  • Maintains the enclosure UL Type rating when properly installed
  • Stainless Steel Vent Drain
  • Corrosion-resistant polyester material with a Type 304 stainless steel sleeve
  • Non-Metallic Drain Vent
  • Corrosion-resistant polyester material

Specifications

Height: 2 in
Material: Polyester
Diameter: 1.250 in
Width: 1.250 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4
Height: 2 in
Diameter: 1.250 in
Special Program: Hoffman On Demand
Material: Polyester
Width: 1.250 in
IP/NEMA Rating: NEMA 4