Vent Drain, 4X, Length 2", Diameter 1.38", Stainless Steel

Item #: 101056
Cat #: AVDR4SS4
UPC: 783510177645
Sign In or Register to view pricing and more.
Documents & Guides
Vent Drain, 2 x 1.38 Inch, Material/Finish Polyester/Stainless Steel, For Use With Thermoelectric Dehumidifier.

Overview

Vent Drain, 2 x 1.38 Inch, Material/Finish Polyester/Stainless Steel, For Use With Thermoelectric Dehumidifier.
nVent HOFFMAN HOFAVDR4SS4 H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. The UL-approved vent drains also function as an air pressure equalizer, reducing the harmful effects of temperature-induced vacuums that could pull water and moisture into the enclosure.
Also known as: 783510177645, AVDR4SS4

Specifications

Height: 2 in
Diameter: 1.380 in
Material: Stainless Steel
Width: 1.380 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 4
Height: 2 in
Material: Stainless Steel
Special Program: Hoffman On Demand
Diameter: 1.380 in
Width: 1.380 in
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)