Junction Box, NEMA 3R, Hinge Cover, 16" x 12" x 6"

Item #: 101064

Cat #: A16R126HCLO

UPC: 783510389109

to view pricing and more.
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 16 x 12 x 6 Inch, Galvanized Steel/Gray Powder Paint

Overview

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 16 x 12 x 6 Inch, Galvanized Steel/Gray Powder Paint

Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.

Also known as: 783510389109, A16R126HCLO

Features & Benefits

  • Drip-shield top and seam-free sides, front and back
  • Galvanized steel lift-off hinges with stainless steel pins
  • Provisions for padlocking on each draw pull catch
  • Embossed mounting holes on back of enclosure
  • Gasketing along top of door
  • No knockouts
  • Quick-release door latches
  • Enclosures are finished with paint over plated surfaces

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 16 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 12 in
Depth: 6 in
Material: Steel