H LED HIGH BAY 15000 LUMEN

Item #: 1010656

Cat #: IBH15000LMSD080MDMVOLTOZ1040K70CRIWH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
H LED HIGH BAY 15000 LUMEN

Overview

H LED HIGH BAY 15000 LUMEN
Also known as: IBH15000LMSD080MDMVOLTOZ1040K70CRIWH

Specifications

Wattage: 140
Lumens: 15000
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 140
Width: 12 in, 1 ft
Color: White
Dimmable: Yes
Shape: Rectangular
Lumens: 15000
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277