Weatherproof Box, 2-Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 10108

Cat #: 2IH5S2-2

UPC: 042269393981

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (5) 3/4 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum

Overview

Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (5) 3/4 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Also known as: 042269393981, 2IH5S2-2

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 3/4 in