Free-Stand Disconnect with QR Hinge Type 4, 90.12x78.50x18.12, Gray, Steel

Item #: 1010835

Cat #: A90XM7818FTCLP4

UPC: 783510278151

to view pricing and more.
Free-Stand Type 4 Disconnect Enclosure for heavy industrial use. This Free-Stand Disconnect with QR Hinge Type 4, A90XM7818FTCLP4 item measures 90.12x78.50x18.12 inch with material of Steel color Gray.

Overview

Free-Stand Type 4 Disconnect Enclosure for heavy industrial use. This Free-Stand Disconnect with QR Hinge Type 4, A90XM7818FTCLP4 item measures 90.12x78.50x18.12 inch with material of Steel color Gray.

Simple, heavy-duty and cost-effective with easy door removal and re-installation, this disconnect enclosure can be ordered with one to three doors to fit a range of indoor and outdoor applications

Also known as: 783510278151, A90XM7818FTCLP4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Material: Steel
Width: 78.500 in
Depth: 18.120 in
Finish: Powder Coated
Height: 90.120 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Steel
Depth: 18.120 in
Height: 90.120 in
Color: Gray
Width: 78.500 in
Finish: Powder Coated