This product has been discontinued.

Electronic Dimming Ballast 2-Lamp
Item #: 101090
Cat #: IZT2S32SC35M
UPC: 781087027837
to view pricing and more.
Documents & Guides
Electronic Dimming Ballast 2-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (2) F17T8, (2) F25T8 or (2) F32T8. *** Will also work for a 2-lamp application when using Philips Dimmable TLED lamps. Advance IZT2S32SC (35M).
Overview
Electronic Dimming Ballast 2-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (2) F17T8, (2) F25T8 or (2) F32T8. *** Will also work for a 2-lamp application when using Philips Dimmable TLED lamps. Advance IZT2S32SC (35M).
Also known as: 781087027837, IZT2S32SC35M
Specifications
| Wattage: | 32, 25, 17 |
| Type: | Programmed Start, Electronic, 0-10V Dimming |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Wattage: | 32, 25, 17 |
| Volts AC: | 120, 277, 240 |
| Dimmable: | Yes |
| Type: | Programmed Start, Electronic, 0-10V Dimming |
| Shape: | T8 (Tubular) |
| Light Technology: | Fluorescent |