
Flat Head Square/Phillips, Zinc, 10-24 X 1-1/2 Fl
Item #: 1011064
Cat #: FMDD1024112
UPC: 781002654483
to view pricing and more.
Documents & Guides
10-24 X 1-1/2 Flat Head Square/Phillips Machine Zinc
Overview
10-24 X 1-1/2 Flat Head Square/Phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654483, FMDD1024112
Specifications
| Length: | 1 1/2 in |
| Size: | # 10 |
| Drive: | Phillips |
| Material: | Steel |
| Screw Head: | Flat |
| Length: | 1 1/2 in |
| Drive: | Phillips |
| Screw Head: | Flat |
| Size: | # 10 |
| Material: | Steel |