BOLT OVALEYE 5/8IN X 22IN

Item #: 1011238

Cat #: 29972

UPC: 096359583974

Sign In or Register to view pricing and more.
Documents & Guides
BOLT OVALEYE 5/8IN X 22IN

Overview

BOLT OVALEYE 5/8IN X 22IN

Hardware for deadending conductor and guy wires, offered by the Hubbell-Chance brand, consist of Thimbleye® and ovaleye bolts, banding, eyenuts and eyelets, guy attachments and guy markers. All products are designed and manufactured in compliance with applicable electric utility and communications industry standards.

Also known as: 096359583974, 29972

Features & Benefits

  • 6" thread length
  • Includes one square nut
  • Eye dimensions are 5/8" x 1 1/2" x 2"
  • Rated tensile strength is 13,550 lbs.
  • Galvanized steel per ASTM A-153
  • Manufactrured in compliance with ANSI C135.4 and C135.5
  • RUS listed o - Bolt, eye, oval

Specifications

No Specifications Available