This product may not be available in all locations.

Power Supply, 4A, 1P, 85-264VAC Input, 12-15 DC Output
Item #: 1011287
Cat #: SVL412100
UPC: 783472873135
to view pricing and more.
Documents & Guides
4 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 12 - 15V DC. Rated Output Current: 4 Amps - 48 Watts. H x W x D: 2.95" x 1.18" x 3.52". NEC Class 2 Outputs. Din Mt
Overview
4 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 12 - 15V DC. Rated Output Current: 4 Amps - 48 Watts. H x W x D: 2.95" x 1.18" x 3.52". NEC Class 2 Outputs. Din Mt
Also known as: 783472873135, SVL412100
Specifications
| Wattage: | 48 |
| Volts DC: | 24 |
| Amps: | 4 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Volts AC Range: | 100 - 240, 85 - 264 |
| Volts DC Range: | 120 - 375 |
| Wattage: | 48 |
| Amps: | 4 |
| Phase: | 1 |
| Volts DC Range: | 120 - 375 |
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Volts AC Range: | 100 - 240, 85 - 264 |