CABLE TIE 120LB 18IN BLUE NYLON

Item #: 1011444

Cat #: TY275M6

UPC: 786210846576

to view pricing and more.
Documents & Guides
THB TY275M6 CABLE TIE 120LB 1

Overview

THB TY275M6 CABLE TIE 120LB 1
Also known as: 786210846576, TY275M6

Specifications

Color: Blue
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Blue
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 18 in