A-B 800T-FXC6A 30mm Push-Pull Devic

Item #: 1011616

Cat #: 800T-FXC6A

UPC: 885630288000

to view pricing and more.
Documents & Guides
ALB 800T-FXC6A 30MM PUSH-PULL

Overview

ALB 800T-FXC6A 30MM PUSH-PULL
Also known as: 885630288000, 800T-FXC6A

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton