78626 2FT X 2FT LED PANEL

Item #: 1011635

Cat #: F-L2X2/40W/840/D-75

UPC: 751338786264

to view pricing and more.
Documents & Guides
No Documents Available
78626 2FT X 2FT LED PANEL

Overview

78626 2FT X 2FT LED PANEL
Also known as: 751338786264, F-L2X2/40W/840/D-75

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC Range: 120 - 277