14/16 SO/SOOW Copper 500'

Item #: 1011739

Cat #: 09416.99.01

UPC: 079407061495

to view pricing and more.
Documents & Guides
No Documents Available
(16) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 1.03"

Overview

(16) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 1.03"

Thermoset rubber cord products have evolved over the last 50 years from simple and unsophisticated to a product line where specialized, technologically advanced products are in demand for exacting commercial and industrial applications. No longer are rubber cord products used only in applications where flexibility is needed; today typical applications require cord to perform well in environments of extreme heat and cold and on job sites and factory floors where resistance to oil, chemicals and abrasion is mandatory. General Cable’s role, as the producer of the premiere Carol® Brand rubber cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our rubber cord products

Also known as: 079407061495, 09416.99.01

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Conductors: 16
Color: Black
Volts AC: 600
Gauge: 14 AWG
Jacket: Rubber
Material: Copper
Color: Black
Gauge: 14 AWG
Length: 500 ft, Cut to Length
Conductors: 16
Volts AC: 600