Electronic Ballast, 3 Lamp, Instant Start, 120-277 Volt, T8

Item #: 101179

Cat #: IOP3P32SC35M

UPC: 781087045633

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3) F32T8, (32W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3) F32T8, (32W).
Also known as: 781087045633, IOP3P32SC35M

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25, 30, 17
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277
Family / Style: Optanium
Wattage: 32, 28, 25, 30, 17
Shape: T8 (Tubular)