Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark7
Item #:
101204
Cat #:
1101FD2642M7U
UPC:
784197545451
Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark7, 26;32;42 Watt, 277 Volt
Overview
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Dimming Mark7, 26;32;42 Watt, 277 Volt
Also known as: 784197545451, 1101FD2642M7U
Specifications
Wattage: | 42, 32, 26 |
Type: | Non-IC, Housing |
Volts AC: | 120, 277 |
Diameter: | 6 3/4 in |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Wattage: | 42, 32, 26 |
Volts AC: | 120, 277 |
Dimmable: | Yes |
Type: | Non-IC, Housing |
Diameter: | 6 3/4 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)