HF13 Side-Mount Filter Fan, 115V 484CFM, Lt Gray

Item #: 1012065

Cat #: HF1316424

UPC: 783510342135

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316424 item is rated 115V 484CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316424 item is rated 115V 484CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342135, HF1316424

Specifications

Color: Light Gray
Material: Plastic
Volts AC: 115
IP/NEMA Rating: NEMA 12
Color: Light Gray
Volts AC: 115
Material: Plastic
IP/NEMA Rating: NEMA 12