Eriflex Flexibar

Item #: 1012189

Cat #: 505516

UPC: 782856447450

to view pricing and more.
Documents & Guides
Flexibar,tinned,3meter Lg5 X 32 X 1mm,595 Amp

Overview

Flexibar,tinned,3meter Lg5 X 32 X 1mm,595 Amp
Also known as: 782856447450, 505516

Specifications

Amps: 400
Material: Copper
Length: 3 m
Amps: 400
Length: 3 m
Material: Copper