KIL EMH100 100W METAL H FIXTU

Item #: 101223

Cat #: EMH100

UPC: 783936149325

Sign In or Register to view pricing and more.
EM Series - Aluminum 100W Medium Base Metal Halide Light Fixture(Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz

Overview

EM Series - Aluminum 100W Medium Base Metal Halide Light Fixture(Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz
Also known as: 783936149325, EMH100

Features & Benefits

  • Four light sources—Incandescent, compact fluorescent, high pressure sodium and metal halide
  • Mounting choice—Pendant, ceiling, 25˚ stanchion or 90˚ wall mount, all with “wireless” design that allows fast, easy fixture installation
  • Factory sealed—No external seal needed. Simply wire mounting cap and thread on fixture to install
  • Compact size—Medium base incandescent and HID lamps, plus PL fluorescent lamps allow smaller fixture design
  • Corrosion resistant—Copper-free aluminum die-cast construction.
  • Baked powder epoxy finish, electrostatically applied.
  • Exposed hardware is 316 grade stainless steel.

Specifications

No Specifications Available