Grounding Busbar, EE, 39" x 2" x 0.25", Tinned

Item #: 1012239

Cat #: EGBC14239EET

UPC: 782856616221

to view pricing and more.
Documents & Guides
CAD EGBC14239EET BAR ASSY GRD

Overview

CAD EGBC14239EET BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856616221, EGBC14239EET

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 39 in
Material: Copper
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Product Thickness: 0.250 in
Length: 39 in
Finish: Tin Plated