RadioRA 2 Dimmer, 600W, Almond

Item #: 1012264
Cat #: RRD-6CL-AL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Almond

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Almond
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in almond
Also known as: RRD-6CL-AL

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)