Fitting, Vertical Tee With Hinged Door

Item #: 1012444

Cat #: FRVT6X4BL

UPC: 074983784264

to view pricing and more.
Attaches to 6x4 channel base and/or fittings to create a 90° vertical drop from horizontal runs. Hinged door included. Accepts FIDT4X4BL, FTR4X4BL, S4X4BL6, E4X4BL6 directly. Accepts optional snap-on cover FRHC6BL6 in conjunction with channel.

Overview

Attaches to 6x4 channel base and/or fittings to create a 90° vertical drop from horizontal runs. Hinged door included. Accepts FIDT4X4BL, FTR4X4BL, S4X4BL6, E4X4BL6 directly. Accepts optional snap-on cover FRHC6BL6 in conjunction with channel.
Also known as: 074983784264, FRVT6X4BL

Specifications

Material: ABS
Color: Black
Type: Vertical Tee
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Vertical Tee
Width: 6 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®