.125A, 125V, 251 Series

Item #: 1012688

Cat #: 0251.062MXL

UPC: 079458890938

to view pricing and more.
Documents & Guides
.062 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

.062 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458890938, 0251.062MXL

Specifications

Type: Fuse, Sub-Miniature
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Fuse, Sub-Miniature
Standards: California Proposition 65
Speed: Very Fast Acting