Weatherproof Box, 2-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 10127

Cat #: 2IH5S2-1

UPC: 042269393943

to view pricing and more.
Documents & Guides
RDT 2IH5S2-1 2-GANG WP-BX 31.

Overview

RDT 2IH5S2-1 2-GANG WP-BX 31.
Also known as: 042269393943, 2IH5S2-1

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 1/2 in