STARTER MOTOR CONTROL <1000VAC

Item #: 1012846

Cat #: 8536SDG1V02CS

UPC: 785901497813

to view pricing and more.

Overview

STARTER MOTOR CONTROL <1000VAC
Also known as: 785901497813, 8536SDG1V02CS

Specifications

Phase: 3
Poles: 3
Type: Starter
IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
Phase: 3
Type: Starter
Size: 2
Poles: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65