7W PAR20 LED Lamp, 35K

Item #: 1012927

Cat #: S9402

UPC: 045923094026

to view pricing and more.
Documents & Guides
SAT S9402 7 WATT PAR20 LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9402 7 WATT PAR20 LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094026, S9402

Specifications

Lumens: 1000
Color: Clear
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Lumens: 1000
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color: Clear
Wattage: 7
Color Temperature: 3500 (Neutral White)