Solid Cover 1600x600mm

Item #: 1013067

Cat #: PCS166SS

UPC: 783510315993

Sign In or Register to view pricing and more.
Cover, Solid, Bulletin P20s (stainless Proline Covers, Doors, Sides, Bases, Tops), Size/dims: Fits 1600x600mm, Material/finish: Ss Type 304

Overview

Cover, Solid, Bulletin P20s (stainless Proline Covers, Doors, Sides, Bases, Tops), Size/dims: Fits 1600x600mm, Material/finish: Ss Type 304

Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.

Also known as: 783510315993, PCS166SS

Specifications

Weight: 32 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 32 lb
Material: Stainless Steel 304
Finish: Brushed