THHN/THWN-2 8 STR GREEN/YELLOW 70/30 EXTRUDED

Item #: 1013237

Cat #: 58918001

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
THHN/THWN-2 8 STR GREEN/YELLOW 70/30 EXTRUDED

Overview

THHN/THWN-2 8 STR GREEN/YELLOW 70/30 EXTRUDED

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 58918001

Specifications

Color: Green/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green/Yellow
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG