Cable Tie, Metal Barb, 15.1L (384mm), St

Item #: 1013336

Cat #: BT4S-M4Y

UPC: 074983448227

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, yellow.

Overview

Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, yellow.
Also known as: 074983448227, BT4S-M4Y

Specifications

Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Color: Yellow
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Weight Capacity: 50 lbs
Color: Yellow
Product Thickness: 0.052 in
Size: Standard
Material: Nylon
Length: 15.100 in
Family / Style: Dome-Top®