Ideal 30-332 Screwdriver,ideal,twis

Item #: 101345

Cat #: 30-332

UPC: 783250628476

to view pricing and more.
Documents & Guides
Ideal 30-332 Screwdriver,ideal,twisIdeal; Screwdriver; Twist-a-nut Pro; Electrician's; Tip Size: #2; Shank Length:4 In; Blade Material: Chrome Vanadium Steel Shank; Tip Type: Phillips

Overview

Ideal 30-332 Screwdriver,ideal,twisIdeal; Screwdriver; Twist-a-nut Pro; Electrician's; Tip Size: #2; Shank Length:4 In; Blade Material: Chrome Vanadium Steel Shank; Tip Type: Phillips
Also known as: 783250628476, 30-332

Specifications

Type: Phillips
Length: 4 in
Type: Phillips
Length: 4 in