22" Xenon, 3 Light, Stainless Steel

Item #: 101348
Cat #: 12213SS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22" 3-Lamp 20W Xenon - Stainless Steel - 22"L x 5"W x 1"H

Overview

22" 3-Lamp 20W Xenon - Stainless Steel - 22"L x 5"W x 1"H
Also known as: 12213SS

Specifications

Type: Undercabinet Light
Wattage: 20
Length: 22 in
Color: Stainless
Type: Undercabinet Light
Length: 22 in
Wattage: 20
Color: Stainless

Customer Reviews

No reviews for this product
(0)