![Compact Fluorescent Lamp, R20, 9W, 2700K Compact Fluorescent Lamp, R20, 9W, 2700K](https://rexel-cdn.com/products/product.jpg?i=73676A16-F195-4C5C-88AA-6DFE2BA2CEE2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hrs., Standard Case Qty: 6
Overview
Compact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hrs., Standard Case Qty: 6
Also known as: CF9EL/R20/827
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 300 |
Shape: | R20 (Blown Reflector) |
Wattage: | 9 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 300 |
Wattage: | 9 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)