ABB S402M-D20 SMISSLN MCB IEC 2P 20

Item #: 1013952

Cat #: S402M-D20

UPC: 612270102317

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S402MD20
Also known as: 612270102317, S402M-D20

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 20
Volts AC: 240, 415
Family / Style: S400
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Family / Style: S400
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve D