Cable Tie in a Box, 7.4L (188mm), Standa

Item #: 1013973

Cat #: PLT2S-MP0

UPC: 074983540440

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie in a box, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie in a box, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black.
Also known as: 074983540440, PLT2S-MP0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®