STN-STL CABLE TIE

Item #: 101398

Cat #: SS10-250

UPC: 786210914916

to view pricing and more.
Documents & Guides
TB SS10-250 STN-STL CABLE TIE

Overview

TB SS10-250 STN-STL CABLE TIE
Also known as: 786210914916, SS10-250

Specifications

Weight Capacity: 200 lbs
Material: Stainless Steel
Width: 0.250 in
Diameter: 2 in
Length: 10 in
Weight Capacity: 200 lbs
Width: 0.250 in
Length: 10 in
Material: Stainless Steel
Diameter: 2 in