2' x 2' LED Retrofit Kit

Item #: 1014017

Cat #: RF22UQT235

UPC: 706762705503

to view pricing and more.
Documents & Guides
LED Retrofit Kit, 2 Tube, 22 Watt, 120-277 Volt, Color Temperature: 3500K, Life: 85,000 Hours

Overview

LED Retrofit Kit, 2 Tube, 22 Watt, 120-277 Volt, Color Temperature: 3500K, Life: 85,000 Hours
Also known as: 706762705503, RF22UQT235

Specifications

Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 22
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: No