12" Xenon Harmonization 12V Cabinet Light, 18W, White

Item #: 1014054
Cat #: 4U12X12WHT
UPC: 783927493147
Sign In or Register to view pricing and more.
Documents & Guides
4U Series, 12 Inch Xenon Harmonization 12 Volt Cabinet Light, 2-Lamp, 18 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series, 12 Inch Xenon Harmonization 12 Volt Cabinet Light, 2-Lamp, 18 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927493147, 4U12X12WHT

Specifications

Volts AC: 12
Wattage: 18
Type: Under Cabinet Light, Xenon
Height: 1 1/4 in
Length: 12 in
Color: White
Width: 4 1/2 in
Material: Aluminum
Volts AC: 12
Type: Under Cabinet Light, Xenon
Length: 12 in
Width: 4 1/2 in
Wattage: 18
Height: 1 1/4 in
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)