22" Xenon Harmonization 12V Cabinet Light, 18W, White

Item #: 1014055
Cat #: 4U12X22WHT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4U Series, 22 Inch Xenon Harmonization 12 Volt Cabinet Light, 3-Lamp, 18 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series, 22 Inch Xenon Harmonization 12 Volt Cabinet Light, 3-Lamp, 18 Watt Incandescent, Textured White, Frosted Diffuser, Dimmable
Also known as: 4U12X22WHT

Specifications

Volts AC: 12
Wattage: 18
Type: Under Cabinet Light, Xenon
Color: Frosted, White
Height: 1 1/4 in
Length: 22 in
Width: 4 1/2 in
Material: Aluminum
Volts AC: 12
Type: Under Cabinet Light, Xenon
Height: 1 1/4 in
Width: 4 1/2 in
Wattage: 18
Color: Frosted, White
Length: 22 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)