2-Piece Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK

Item #: 101409

Cat #: TY5242MX

UPC: 786210869889

to view pricing and more.
Documents & Guides
2-Piece Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Polyamide 6.6

Overview

2-Piece Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210869889, TY5242MX, Solar Tie

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.190 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 8.190 in
Color: Black
Material: Nylon