Screw Cover Enclosure Type 12, 12.00x10.00x10.00, Gray, Steel

Item #: 1014106

Cat #: A121010SC

UPC: 783510292638

to view pricing and more.
Type 12, Screw-Cover Junction Boxes provide extra security and house and protect electrical connections. This Screw Cover Enclosure Type 12, A121010SC item measures 12.00x10.00x10.00 inches with a material of Steel colored Gray.

Overview

Type 12, Screw-Cover Junction Boxes provide extra security and house and protect electrical connections. This Screw Cover Enclosure Type 12, A121010SC item measures 12.00x10.00x10.00 inches with a material of Steel colored Gray.

Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.

Also known as: 783510292638, A121010SC

Specifications

Height: 12 in
Depth: 10 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Gray
Width: 10 in
Finish: Powder Coated
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel