Screw Cover, Type 12, 16x14x10

Item #: 1014108

Cat #: A161410SC

UPC: 783510292652

Sign In or Register to view pricing and more.
Screw Cover Enclosure, NEMA Type 12, Dimensions: 16" x 14" x 10"

Overview

Screw Cover Enclosure, NEMA Type 12, Dimensions: 16" x 14" x 10"

Ideal for a broad range of applications, this enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.

Also known as: 783510292652, A161410SC

Specifications

Height: 16 in
Depth: 10 in
Color: Gray
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 16 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated
Depth: 10 in
Width: 14 in
Material: Steel