Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29446

Item #: 1014175
Cat #: S2249
UPC: 045923022494
Sign In or Register to view pricing and more.
Documents & Guides
60 Watt; Halogen; PAR38; Clear; 1500 Average rated hours; 1090 Lumens; Medium Skirted Base; 120 Volt; 2-Pack

Overview

60 Watt; Halogen; PAR38; Clear; 1500 Average rated hours; 1090 Lumens; Medium Skirted Base; 120 Volt; 2-Pack
Also known as: 045923022494, S2249

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1090
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Lumens: 1090
Base: Medium Screw Skirted (E26sk)
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)