FUJ FRN100AR1S-2U

Item #: 1014365

Cat #: FRN100AR1S-2U

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
FUJ FRN100AR1S-2U *FRENIC-HVAC FRN100AR1S-2U 3PH 230V 100HP UL OPEN TYPE

Overview

FUJ FRN100AR1S-2U *FRENIC-HVAC FRN100AR1S-2U 3PH 230V 100HP UL OPEN TYPE
Also known as: FRN100AR1S-2U

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD303012SS item measures 30x30x12 inch with a material of Stainless 304 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

No Specifications Available