This product may not be available in all locations.
![Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 6' Cable Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 6' Cable](https://rexel-cdn.com/products/image.jpg?i=8FEA4C97-157B-4AAB-8AF4-6B22EE1C2F95&f=420)
Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 6' Cable
Item #:
10146
Cat #:
914CE18-6
UPC:
78454982875
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Micro, Enclosed, Top Pin Plunger, Boot Seal, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit
Overview
Limit Switch, Micro, Enclosed, Top Pin Plunger, Boot Seal, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit
Also known as: 78454982875, 914CE18-6
Specifications
Type: | Top Pin, Limit Switch, Miniature |
Poles: | 2 |
Amps: | 5 |
Mounting: | Surface |
Volts AC: | 240 |
Length: | 6 ft |
Type: | Top Pin, Limit Switch, Miniature |
Amps: | 5 |
Volts AC: | 240 |
Poles: | 2 |
Mounting: | Surface |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)