Plug Angle 30A 277V 2P3W Str GY

Item #: 1014628

Cat #: 5703AN

UPC: 040893020204

to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020204, 5703AN

Specifications

Color: Gray
Amps: 30
Type: Residential
Material: Nylon
Color: Gray
Type: Residential
Amps: 30
Material: Nylon